This item is Discontinued.

This item is Discontinued.
Steel Vertical File Organizer, Inclined, 6 Sections, Letter Size Files, 8 x 11 x 10.25, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HASZ0174
- Zoro #
- G603474687
- UPC #
- 841704112329
- Country of Origin
- China
- Number of Compartments
- 6
- Color
- Black
- Material
- Steel
- Weight
- 6.485 lbs
Dimensions
- Width
- 8"
- Height
- 10.25"
- Depth
- 11"
Description
Great for keeping your desktop neat and tidy. Constructed of durable all-steel panels, this sturdy organizer accommodates folders, documents, books, mail and more. Handy sorter may be placed, freestanding, on tables, desks or counters, or it can be bolted down, permanently mounted, for added stability.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.