This item is Discontinued.

This item is Discontinued.
HURST 1361000 Emblem; Silver & Black & Red (Discontinued)
Mfr #
H24-1361000
Zoro #
G704166740
UPC # 747925298814
Country of Origin China
Category Transmission Parts & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H24-1361000
- Zoro #
- G704166740
- UPC #
- 747925298814
- Country of Origin
- China
Description
Features
- Made of durable abs plastic with 3m adhesive tape backing for permanent mounting
- Logo - Hurst
- Finish - Chrome plated
- Color - Silver/black/red
- Material - Abs plastic
- Nominal size is 1.25 h by 5.25 l in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.