This item is Discontinued.

This item is Discontinued.
HURST 5387438 Manual Shifter Sticks (Discontinued)
Mfr #
H24-5387438
Zoro #
G204166974
UPC # 747925298982
Country of Origin China
Category Transmission Parts & Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H24-5387438
- Zoro #
- G204166974
- UPC #
- 747925298982
- Country of Origin
- China
Description
These shifter sticks from hurst are designed to replace or upgrade your current stick. These replacement sticks are in lightweight aluminum and chrome plated steel.
Features- Shifter stick material - Steel.
- Shifter stick finish - Chrome.
- Shifter stick type - Lay back.
- Stick length - 10.76 in.
- Stick layback - 3.75 in.
- Stick offset - 1.47 in.
- Shifter stick ball thread size - 3/8-16 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.