Shop HUSKIE TOOLS

Tool Pouch, Tool Holster, Black, Nylon, 2 Pockets

  • Mfr # EZ-HLSTR
  • Zoro # G6753293

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Black
Fits Belts Up To
2 in
For Use With
Manual Hydraulic Tools
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-HLSTR
Zoro #
G6753293
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Depth
5 in
Height
19 in
Overall Depth
5 in
Overall Width
9 in
Overall Height
19 in
For Maximum Belt Width
2 in

Details

Item
Tool Holster
Material
Nylon
Tool Storage Type Included
Tool Pouch
Color
Black
Fits Belts Up To
2 in
For Use With
Manual Hydraulic Tools
Number of Pockets
2
Includes
Adjustable Shoulder Strap, Hanging Rings
Closure Type
Hook-and-Loop
Number of Outside Pockets
1
Number of Inside Pockets
1
Compatible with Product Type
Tool Belts
Belt Attachment Type
Slotted
Style
Holster
Attachment Type
Belt Slot
Primary Application
Power Utility
Series
ECO
Compatible with Manufacturer Model No.
ECO-EZND
Front Closure
Hook-and-Loop

Description

Tool Holster, Attachment Type Belt Slot, Closure Type Hook-and-Loop, Color Black, Compatible with Manufacturer Model No. ECO-EZND, Compatible with Product Type Tool Belts, Features Not Applicable, For Maximum Belt Width 2 in, Includes Adjustable Shoulder Strap, Hanging Rings, Material Nylon, Number of Inside Pockets 1, Number of Outside Pockets 1, Number of Pockets 2, Overall Depth 5 in, Overall Height 19 in, Overall Width 9 in, Primary Application Power Utility, Series ECO, Style Holster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.