Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-55B
- Zoro #
- G8632170
- UPC #
- 818990020416
- Country of Origin
- Japan
Dimensions
- Width
- 29 in
- Depth
- 8 in
- Height (in)
- 5
Details
- Item
- Hydraulic Cutter
- Tool Weight (Lb.)
- 24
Description
Hydraulic Cutter
