This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6608
- Zoro #
- G6794042
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 ft
- Overall Width
- 1 ft
- Panel Width
- 12"
- Panel Height
- 8.0 ft.
- Wire Mesh Opening Width
- 1 1/2 in
- Overall Dimensions
- 8 ft H x 12 in W x 2 in D
- Wire Mesh Opening HxW
- 1 1/2 in x 1 1/2 in
- Wire Mesh Opening Height
- 1 1/2 in
- Wire Thickness
- 13 ga
- Overall Depth
- 2 in
Description
Security Cage Partition, Wire Mesh Opening Width 1 1/2 in, Wire Mesh Opening Height 1 1/2 in, Panel Style Gap, Mesh Shape Diamond, Overall Height 8 ft, Overall Depth 2 in, Overall Width 1 ft, Steel, Powder-Coated, Gray, Wire Thickness 13 ga, Includes Mounting Hardware Yes, Method of Construction Woven, Compatible Brand and Series Wireway Husky
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.