30789; Electric Trailer Brake Assembly; 7 Inch x 1-1/4 Inch; Left; 2200 LB
- Mfr # 30789
- Zoro # G309021956
product price:Â
$
50.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30789
- Zoro #
- G309021956
- UPC #
- 88805307890
- Country of Origin
- United States
Description
The Husky Towing 30789 electric trailer brake assembly is designed as a direct replacement for worn or damaged brake components on trailers equipped with 7 inch diameter by 1-1/4 inch wide electric drum brakes. This left-side, single brake assembly is compatible with axle systems from Tek, Alko, Dexter, Fayette, and Hayes that use a 3 inch center hole with a 4-bolt, 4 inch bolt-center flange pattern. Rated for axles with up to a 2200 pound capacity, it provides dependable braking performance for light-duty trailer applications. This complete brake assembly is engineered to reduce installation time and eliminate the frustration commonly associated with brake repairs. It comes fully assembled with the backing plate and brake shoes installed, allowing for a straightforward replacement process without the need for additional components. The electric drum brake design ensures consistent braking response when properly connected to a compatible trailer brake controller. Constructed for durability and reliability, the backing plate is made from cast iron with a silver finish for added strength and resistance to wear. The assembly is CSA certified, confirming that it meets recognized safety and performance standards for electric trailer braking systems. With an assembly depth of 1.25 inches and a 7 inch drum diameter, this brake assembly is built to match original equipment specifications for proper fit and function. Ideal for utility trailers and other light-duty towing setups, the Husky Towing 30789 offers a dependable solution for maintaining safe and effective braking. Backed by a limited 1 year warranty, it reflects Husky Towing’s commitment to quality materials, efficient installation, and reliable towing components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.