Shop HUSKY TOWING
Create Account
32914; Tow Ball; 2 in; 7,500 lb; Chrome
- Mfr # 32914
- Zoro # G909101577
product price:Â
$
11.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32914
- Zoro #
- G909101577
- UPC #
- 88805329144
- Country of Origin
- China
Description
Husky Towing 32914 trailer hitch ball manufactured from solid steel for reliable towing performance; rated for 7,500 lb gross trailer weight; precision machined to ensure proper coupler fit and safe towing operation. Features a 2 inch ball diameter with 1 inch shank diameter and 2-7/8 inch shank length; heat-hardened construction improves wear resistance and longevity; chrome-plated finish provides corrosion resistance and polished appearance; lock washer not included; non-interchangeable ball design; load rating class III; material steel; suitable for use with compatible ball mounts and trailer couplers; limited 1 year warranty; Prop 65 warning applies.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.