Shop HUSKY TOWING
Create Account
69581C; Class III Receiver Hitch; 2 in Square Tube; 3,500 lb
- Mfr # 69581C
- Zoro # G406992357
product price:Â
$
239.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69581C
- Zoro #
- G406992357
- UPC #
- 880268151436
- Country of Origin
- United States
Description
Husky Towing 69581C rear-mounted Class III receiver hitch engineered for vehicle-specific applications; features a 2 in receiver opening; supports 3,500 lb weight carrying capacity with 350 lb tongue weight; designed for dependable light-duty towing while maintaining proper fit and towing stability. Constructed from steel using square tube construction; black powder-coated finish provides corrosion resistance; receiver included; mounting hardware included; attachment location rear; drilling not required; hitch class III; maximum tongue weight 350 lb; gross towing weight 3,500 lb; compatible with standard 2 in hitch accessories; color black; finish powder coated; limited 1-year warranty; Prop 65 compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.