Shop HUSKY TOWING
Create Account
69590C; Class III Pocket Style Receiver Hitch; 5,000 lb
- Mfr # 69590C
- Zoro # G606992195
product price:Â
$
198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69590C
- Zoro #
- G606992195
- UPC #
- 880268151528
- Country of Origin
- United States
Description
Husky Towing 69590C Class III pocket-style receiver hitch designed for rear-mounted towing applications where space and clearance are critical; features a compact pocket-style construction while maintaining strength and compatibility with 2 inch hitch accessories. Rated for 5,000 lb weight carrying capacity with 500 lb tongue weight and 5,000 lb weight distributing capacity with 500 lb distributing tongue weight; constructed from steel with black powder-coated finish for corrosion resistance; receiver included; mounting hardware included; attachment location rear; drilling not required; hitch class III; receiver size 2 inches; durable pocket-style construction; limited 1 year warranty; Prop 65 warning applies.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.