Shop HUSKY TOWING
Create Account
69648C; Trailer Hitch Receiver; Class III; 2" Receiver; 3500 LB Capacity
- Mfr # 69648C
- Zoro # G206992229
product price:Â
$
241.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69648C
- Zoro #
- G206992229
- UPC #
- 880268183611
- Country of Origin
- United States
Description
The Husky Towing 69648C Class III trailer hitch receiver is designed to deliver dependable towing performance with a precise, vehicle-specific fit. Built for light-duty towing applications, this hitch features a 2-inch receiver opening and supports a 3,500-pound weight carrying capacity with a 350-pound maximum tongue weight. When used with weight distribution equipment, it offers up to 5,000 pounds of gross trailer weight and 500 pounds of weight distributing tongue weight, providing added versatility for a range of towing needs. Manufactured from high-strength steel, the Husky Towing 69648C utilizes a round tube welded construction for durability and consistent load handling. The hitch is finished in a black gloss powder coat combined with a rust-resistant liquid Bonderite coating, protecting it from corrosion, road debris, and harsh environmental conditions. A welded seamless collar reinforces the receiver opening for added strength, while the open-back receiver design allows for easy cleaning and maintenance. Designed for rear-mounted installation, this hitch offers a bolt-on fit with no drilling required, though cutting may be required depending on the vehicle application. All necessary mounting hardware is included, ensuring a straightforward installation process. The hitch does not include a ball mount, allowing users to select the appropriate towing accessories for their setup. Engineered and rigorously tested to meet SAE J684 safety standards, the Husky Towing 69648C delivers reliable performance and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.