Shop HUSKY TOWING
Create Account
76862 Scissor Stabilizer Jacks; 7500 lb Capacity; 24 Inch Travel; Set of 2
- Mfr # 76862
- Zoro # G209022022
product price:
$
94.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76862
- Zoro #
- G209022022
- UPC #
- 88805768622
- Country of Origin
- China
Description
The Husky Towing 76862 scissor stabilizer jack set is designed to provide reliable leveling and stabilization for 5th wheel and travel trailers, offering strong support for today’s larger and heavier RVs. Rated at 7,500 pounds per set, these mechanical scissor jacks help reduce trailer movement while parked, improving comfort and stability at campsites or storage locations. Constructed from durable steel and finished with a rust-resistant black e-coating, the stabilizers are built to withstand outdoor exposure and repeated use. Each jack features a 26 square inch foot pad, delivering increased surface contact for improved stability on a variety of terrains. With a maximum lift of 24 inches and a low retracted height of approximately 4-5/16 inches, the jacks conveniently conceal when not in use while providing ample adjustment when deployed. The mechanical operation allows easy extension and retraction using the integrated swivel handle, eliminating the need for power tools or hydraulics. Designed for universal installation, the jacks can be bolted on for front or rear mounting and may also be welded on if preferred. Backed by a limited 2 year warranty, the Husky Towing 76862 scissor stabilizer jack set delivers dependable strength, simple installation, and long-lasting performance.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.