Shop HUSKY TOWING
Create Account
87072; Straight Trailer Coupler; 3 Inch Channel Mount; 1-7/8 Inch Ball; 2000 LB
- Mfr # 87072
- Zoro # G109022016
product price:Â
$
13.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87072
- Zoro #
- G109022016
- UPC #
- 88805870721
- Country of Origin
- China
Description
The Husky Towing 87072 straight trailer coupler is designed for dependable, light-duty towing applications where a compact and secure connection is required. Built to fit a 3 inch wide trailer channel, this bolt-on coupler supports a gross trailer weight capacity of up to 2,000 pounds and is intended for use with a 1-7/8 inch trailer ball, making it suitable for small utility trailers and similar setups. Constructed from durable steel, the coupler features a raw, bare metal finish that delivers straightforward functionality and strength. The wedge-style latch mechanism provides a tight, secure fit around the trailer ball, helping reduce movement during towing and improving overall safety. Designed to meet high industry standards, this coupler is tested and certified for reliable performance. For added convenience and security, the Husky Towing 87072 includes a quick-release latch assembly that allows for fast locking and unlocking during hookup and disconnect. An integrated safety chain is included to help prevent loss of the safety pin, adding an extra layer of protection while towing. Although optimized for a 1-7/8 inch ball, the design also supports safe towing of compatible 2 inch trailer connections where applicable. Ideal for light-duty towing needs, this straight coupler offers a simple, effective solution for trailer repairs or replacements. Mounting hardware is not included, allowing installers to select hardware appropriate for their specific trailer application. Backed by a limited 1 year warranty, the Husky Towing 87072 reflects the brand’s commitment to quality construction, practical design, and safe towing performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.