Shop HUSKY TOWING
Create Account
30813; Inner Bearing Kit; 12 x 2 Hub/Drum; 5.2K-6K
Mfr # 30813
Zoro # G009021829
product price:Â
$
15.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30813
- Zoro #
- G009021829
- UPC #
- 88805308132
- Country of Origin
- United States
Description
Husky Towing 30813 inner bearing kit engineered for use with AL-KO, Axle Tek, Fayette, and Dexter trailer hub and drum assemblies; designed to fit 12 inch x 2 inch hubs with axle capacities ranging from 5,200 lb to 6,000 lb; intended for inner bearing replacement during brake or hub service. Includes one cylindrical sealed bearing cone and one matching bearing cup; bearing type cylinder; generation Gen 2; sealed design for improved protection against contamination; inside diameter 1.75 inches; outside diameter 3.20 inches; bearing cup radius 1.60 inches; round center bore shape; single row configuration; not pre-greased; snap rings not included; flange not included; non-driven application; must purchase two kits for a complete axle replacement; material steel; limited 1 year warranty; Prop 65 not required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.