This item is Discontinued.
This item is Discontinued.
Coring Drill Auto-Downfeed (Discontinued)
Mfr #
AD10 (220v)
Zoro #
G5494501
UPC # 805544758130
Country of Origin Sweden
Category Coring Drills & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD10 (220v)
- Zoro #
- G5494501
- UPC #
- 805544758130
- Country of Origin
- Sweden
Dimensions
- Overall Height
- 14 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 4 in
Details
- Item
- Coring Drill Auto-Downfeed
- Amps
- 1.3 A
- No Load RPM
- 0 to 35
- Core Bit Cap Concrete
- 18 in
- Corded/Cordless
- Corded
- Tool Weight
- 8.0 lb
- Includes
- Case
- Corded/Banded
- Corded
- Voltage
- 240V AC
- Features
- 10-1/2 ft/sec, 3.2 m/s, Auto Drilling, For Use With 6PEV2, Speed
- Compatible with Manufacturer Part Number
- DMS 240
- Product Type
- Coring Drill Auto-Downfeed
- Current
- 1.3 A
- Compatible with Product Type
- Core Drills - Husqvarna
- Number of Pieces
- 1
Description
Coring Drill Auto-Downfeed, Compatible with Grainger Part Number 3RDN7, Compatible with Manufacturer Part Number DMS 240, Compatible with Product Type Core Drills - Husqvarna, Number of Pieces 1, Current 1.3 A, Voltage 240V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.