Shop All Diamond Saw Blades
This Product is Discontinued
Husqvarna
Diamond Saw Blade, Masonry, 14 in. Dia. (Discontinued)
Mfr # VH5-14
Zoro # G1554332
Free Shipping & Returns
This Product is Discontinued
Key Features
- Materials Cut Masonry
- For Use With Saw Type Power Cutters, Small Flat Saws
- Blade Dia. 14 in
- Arbor Size 1 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Husqvarna
- MFR # VH5-14
- Zoro # G1554332
- UPC # 098526627146
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cutting Depth | 5" |
Max. Cutting Depth | 5 in |
Cut Width | 0.118 in |
Description
Diamond Saw Blade, Tacti-Cut VH Series, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,460 RPM, Max. Saw Power 14 hp, For Use With Saw Type Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 5 in, Materials Cut Masonry, For Use On Concrete Type Reinforced Concrete, Grade Good, Cut Width 0.118 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.