Shop HUSQVARNA

Gas-Powered Leaf Blower, 470 cfm, 170 mph, 70 dB(A)

  • Mfr # 125B

  • Zoro # G206145489


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
470 cfm
Maximum Air Speed
170 mph
Sound Level
70 dBA
Engine Displacement
27.86 cc
Power Source
Gas-Powered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
125B
Zoro #
G206145489
UPC #
024761016797
Country of Origin
United States

Dimensions

Tool Length
14 7/8 in
Tool Height
13 3/8 in
Tool Width
8 1/8 in

Details

Maximum Air Flow
470 cfm
Maximum Air Speed
170 mph
Sound Level
70 dBA
Engine Displacement
27.86 cc
Power Source
Gas-Powered
Blower Type
Handheld
Item
Leaf Blower
CARB Compliant
CARB Compliant
Fuel Tank Capacity
16.91 fl oz
Blowers and Vacuums Air Speed Range
151 to 175 mph
Includes
(1) Flat Nozzle, (1) Round Nozzle
Standards
CARB Compliant
Speed Control
Cruise
Engine Brand
Husqvarna
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Vacuum Function
No
Minimum Air Flow
425 cfm
Horsepower
1.1 hp
Engine Cycle
2-Cycle
Function
Blower
Tool Weight
9.4 lb
Minimum Air Speed
130 mph

Description

Gas-Powered Handheld Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 470 cfm, Engine Brand Husqvarna, Maximum Air Speed 170 mph, Sound Level 70 dBA, Horsepower 1.1 hp, Function Blower, Engine Displacement 27.86 cc, Engine Cycle 2-Cycle, Tool Weight 9.4 lb, Blower Type Handheld, CARB Compliant CARB Compliant, Fuel Tank Capacity 16.91 fl oz, Tool Height 13 3/8 in, Tool Length 14 7/8 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.