This item is Discontinued.
This item is Discontinued.
Polishing Pads, 1500 Grit, 3 In (Discontinued)
Mfr #
P 1247
Zoro #
G5782296
UPC # 805544678834
Country of Origin Bulgaria
Category Floor Grinders & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 1247
- Zoro #
- G5782296
- UPC #
- 805544678834
- Country of Origin
- Bulgaria
- Item
- Polishing Pad
- For Use With
- Husqvarna PG
- Application
- Dry Polishing of Concrete and Cement Based Terrazzo Floors
- Grit
- 1,500
- Rotation
- Clockwise
- Includes
- Pad
- Color
- Blue
- Material
- Resin
- Product Type
- Polishing Pads
- Number of Segments
- 6
- Material Application
- Concrete, Terrazzo
- Optimal Performance for Material
- Medium Concrete
- Compatible with Manufacturer Part Number
- PG 280, PG 400, PG 450, PG 530, PG 540, PG 680, PG 680 RC, PG 690, PG 690 Propane, PG 690 RC, PG 820, PG 820 RC, PG 830, PG 830 RC, PG 830 S
- Maximum Speed
- 2,000 RPM
- Good Performance for Material
- Hard Concrete, Soft Concrete
- Abrasive Grit
- 1,500
- Cutting Edge Shape
- Round
- Compatible Grainger Part Number
- 18G371, 18G382, 18G390, 45RM33
Description
Polishing Pad, Material Application Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Pads, For Use With Husqvarna PG, Disc Diameter 3 in, Number of Segments 6, Abrasive Grit 1,500, Color Blue, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Dry Polishing of Concrete and Cement Based Terrazzo Floors, Compatible with Grainger Part Number 18G371, 18G382, 18G390, 45RM33