This item is Discontinued.
This item is Discontinued.
Polishing Pads, 1500 Grit, 5 In (Discontinued)
Mfr #
P 1247
Zoro #
G5610717
UPC # 805544678902
Country of Origin Bulgaria
Category Floor Grinders & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 1247
- Zoro #
- G5610717
- UPC #
- 805544678902
- Country of Origin
- Bulgaria
- Item
- Polishing Pad
- For Use With
- PG 680 RC
- Includes
- Pad
- Color
- Black
- Rotation
- Clockwise
- Grit
- 1,500
- Application
- Dry Polishing of Concrete and Cement Based Terrazzo Floors
- Good Performance for Material
- Hard Concrete, Soft Concrete
- Maximum Speed
- 2,000 RPM
- Material
- Resin
- For Tool Type
- Husqvarna PG Series Polishing Pads
- Material Application
- Concrete, Terrazzo
- Product Type
- Polishing Pads
- Compatible with Manufacturer Part Number
- PG 540, PG 680 RC
- Number of Segments
- 6
- Optimal Performance for Material
- Medium Concrete
- Abrasive Grit
- 1,500
- Cutting Edge Shape
- Round
Description
Polishing Pad, Material Application Concrete, Terrazzo, Optimal Performance for Material Medium Concrete, Product Type Polishing Pads, For Use With PG 680 RC, Disc Diameter 5 in, Number of Segments 6, Abrasive Grit 1,500, Color Black, Rotation Clockwise, Maximum Speed 2,000 RPM, Cutting Edge Shape Round, Application Dry Polishing of Concrete and Cement Based Terrazzo Floors, Compatible with Manufacturer Part Number PG 540, PG 680 RC, For Tool Type Husqvarna PG Series Polishing Pads