This item is Discontinued.

Husqvarna SegmentCpGrindWheel, 5/8"-11 CN, 5" Dia GW2-3

This item is Discontinued.

Husqvarna

SegmentCpGrindWheel, 5/8"-11 CN, 5" Dia (Discontinued)

Mfr # GW2-3
Zoro # G3315532
UPC # 805544583701
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GW2-3
Zoro #
G3315532
UPC #
805544583701
Country of Origin
China
Item
Segment Cup Grinding Wheel
Abrasive Material
Diamond
Max. RPM
12,000 RPM
Wheel Type
Double Row
Application
For Concrete, Masonry and Stone
Segment Design
Double Row
Maximum Operating Speed
12,000 RPM
Connector Type
Threaded Hole
Number of Segments
11
Primary Material Applicationn
Concrete, Masonry, Natural Stone
Primary Material Application
Concrete, Masonry, Natural Stone

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Primary Material Application Concrete, Masonry, Natural Stone, Number of Segments 11, Overall Diameter 5 in, Segment Design Double Row, Maximum Operating Speed 12,000 RPM, Abrasive Depth 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.