This item is Discontinued.

Husqvarna SegmentCpGrindWheel, 5/8", 7/8" CN, 5" Dia GW1-4

This item is Discontinued.

Husqvarna

SegmentCpGrindWheel, 5/8", 7/8" CN, 5" Dia (Discontinued)

Mfr # GW1-4
Zoro # G0344434
UPC # 805544583695
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GW1-4
Zoro #
G0344434
UPC #
805544583695
Country of Origin
China

Dimensions

Abrasive Wheel Diameter
5 in
Abrasive Depth
3/16 in
Arbor Size
5/8 in or 7/8 in
Overall Diameter
5 in
Connector Size
5/8 in; 7/8 in

Details

Item
Segment Cup Grinding Wheel
Abrasive Material
Diamond
Max. RPM
12,000 RPM
Number of Segments
8
Application
For Concrete, Masonry and Stone
Wheel Type
Single Row
Maximum Operating Speed
12,000 RPM
Segment Design
Single Row
Connector Type
Unthreaded Hole

Description

Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 in; 7/8 in, Connector Type Unthreaded Hole, Number of Segments 8, Overall Diameter 5 in, Segment Design Single Row, Maximum Operating Speed 12,000 RPM, Abrasive Depth 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.