This item is Discontinued.
This item is Discontinued.
Single Hexagonal Diamond Tool, 30Grit, PK3 (Discontinued)
Mfr #
G 644 S
Zoro #
G4575201
UPC # 805544961387
Country of Origin China
Category Floor Grinders & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 644 S
- Zoro #
- G4575201
- UPC #
- 805544961387
- Country of Origin
- China
Dimensions
- Drum Size
- 18 in
- Disc Dia. (In.)
- 16 in
- Disc Diameter
- 16 in
Details
- Item
- Single Hexagonal Diamond Tool
- Max. RPM
- 1,720 RPM
- Grit
- 30
- Rotation
- Clockwise/Counterclockwise
- Application
- Medium Grinding of Concrete, Natural Stone and Terrazzo Surfaces
- For Use With
- PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Number of Pieces
- 3
- Includes
- (3) Grinding Segments
- Color
- Gray
- Maximum Speed
- 1,720 RPM
- Optimal Performance for Material
- Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
- Good Performance for Material
- Soft Concrete
- Material Application
- Hard Concrete, Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues
- For Tool Type
- Husqvarna PG Series Floor Grinder
- Bond Hardness
- Medium
- Number of Segments
- 1
- Product Type
- Single Hexagonal Diamond Tool
- Compatible with Manufacturer Part Number
- PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Cutting Edge Shape
- Hexagonal
- Abrasive Grit
- 30
- Compatible Grainger Part Number
- 18G382, 18G402, 33UD60, 45RM33
Description
Single Hexagonal Diamond Tool, Material Application Hard Concrete, Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Product Type Single Hexagonal Diamond Tool, For Use With PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.