This item is Discontinued.

Husqvarna Single Hexagonal Diamond Tool, PK3 G 624 S

This item is Discontinued.

Husqvarna

Single Hexagonal Diamond Tool, PK3 (Discontinued)

Mfr # G 624 S
Zoro # G4573978
UPC # 805544961301
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G 624 S
Zoro #
G4573978
UPC #
805544961301
Country of Origin
China

Dimensions

Drum Size
18 in
Dia. (In.)
7 in
Disc Dia. (In.)
16 in
Disc Diameter
16 in

Details

Item
Single Hexagonal Diamond Tool
For Use With
PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
Max. RPM
1,720 RPM
Number of Pieces
3
Application
Surface Preparation
Rotation
Clockwise
Grit
30
Color
Green
Includes
(3) Grinding Segments
Product Type
Single Hexagonal Diamond Tool
For Tool Type
Husqvarna PG Series Floor Grinder
Bond Hardness
Soft
Compatible with Manufacturer Part Number
PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
Material Application
Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
Good Performance for Material
Paint and Thin Epoxy, Vinyl Glues
Maximum Speed
1,720 RPM
Number of Segments
1
Optimal Performance for Material
Hard Concrete
Abrasive Grit
30
Cutting Edge Shape
Hexagonal
Compatible Grainger Part Number
18G382, 18G402, 33UD60, 45RM33

Description

Single Hexagonal Diamond Tool, Material Application Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Hard Concrete, Product Type Single Hexagonal Diamond Tool, For Use With PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 30, Color Green, Rotation Clockwise, Maximum Speed 1,720 RPM, Cutting Edge Shape Hexagonal, Application Surface Preparation, Bond Hardness Soft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.