This item is Discontinued.
This item is Discontinued.
Single Round Diamond Tool, 50 Grit, PK3 (Discontinued)
Mfr #
G 625 S
Zoro #
G4575256
UPC # 805544961325
Country of Origin China
Category Floor Grinders & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 625 S
- Zoro #
- G4575256
- UPC #
- 805544961325
- Country of Origin
- China
Dimensions
- Disc Dia. (In.)
- 16 in
- Drum Size
- 18 in
- Disc Diameter
- 16 in
Details
- Item
- Single Round Diamond Tool
- Grit
- 50
- Max. RPM
- 1,720 RPM
- For Use With
- PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Application
- Soft Grinding of Concrete, Natural Stone and Terrazzo Surfaces
- Number of Pieces
- 3
- Rotation
- Clockwise/Counterclockwise
- Color
- Green
- Includes
- (3) Grinding Segments
- Product Type
- Single Round Diamond Tool
- Good Performance for Material
- Paint and Thin Epoxy, Vinyl Glues
- Compatible with Manufacturer Part Number
- PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Optimal Performance for Material
- Hard Concrete
- Number of Segments
- 1
- Maximum Speed
- 1,720 RPM
- For Tool Type
- Husqvarna PG Series Floor Grinder
- Bond Hardness
- Soft
- Material Application
- Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
- Abrasive Grit
- 50
- Cutting Edge Shape
- Round
- Compatible Grainger Part Number
- 18G382, 18G402, 33UD60, 45RM33
Description
Single Round Diamond Tool, Material Application Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Hard Concrete, Product Type Single Round Diamond Tool, For Use With PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 50, Color Green, Rotation Clockwise/Counterclockwise, Maximum Speed 1,720 RPM, Cutting Edge Shape Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.