This item is Discontinued.
This item is Discontinued.
Single Round Diamond Tool, 50 Grit, PK3 (Discontinued)
Mfr #
G 645 S
Zoro #
G4575186
UPC # 805544961400
Country of Origin China
Category Floor Grinders & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G 645 S
- Zoro #
- G4575186
- UPC #
- 805544961400
- Country of Origin
- China
Dimensions
- Disc Dia. (In.)
- 16 in
- Drum Size
- 18 in
- Disc Diameter
- 16 in
Details
- Item
- Single Round Diamond Tool
- Number of Pieces
- 3
- Grit
- 50
- Rotation
- Clockwise/Counterclockwise
- For Use With
- PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- Application
- Medium Removal of Concrete, Natural Stone and Terrazzo Surfaces
- Max. RPM
- 1,720 RPM
- Includes
- (3) Grinding Segments
- Color
- Gray
- Bond Hardness
- Medium
- Optimal Performance for Material
- Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues
- Number of Segments
- 1
- Good Performance for Material
- Soft Concrete
- Product Type
- Single Round Diamond Tool
- Compatible with Manufacturer Part Number
- PG 280, PG 400 Petrol, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC
- For Tool Type
- Husqvarna PG Series Floor Grinder
- Maximum Speed
- 1,720 RPM
- Material Application
- Hard Concrete, Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues
- Abrasive Grit
- 50
- Cutting Edge Shape
- Round
- Compatible Grainger Part Number
- 18G382, 18G402, 33UD60, 45RM33
Description
Single Round Diamond Tool, Material Application Hard Concrete, Medium Concrete, Soft Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Rain-Damaged Concrete, Thick Epoxy, Vinyl Glues, Optimal Performance for Material Medium Concrete, Paint and Thin Epoxy, Plastic-like Ceramic Glues, Thick Epoxy, Vinyl Glues, Product Type Single Round Diamond Tool, For Use With PG 280, PG 450, PG 510, PG 680, PG 680 RC, PG 820 RC, Disc Diameter 16 in, Number of Segments 1, Abrasive Grit 50, Color Gray