Shop HUSQVARNA

Slurry Vacuum

  • Mfr # W70

  • Zoro # G722965189


product price: 
$
2,718.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Water Lift
100 in
Wireless On/Off Connection
No
Current
10 A
Includes
HEPA Filter, Suction Hose
Overall Length
23 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W70
Zoro #
G722965189
UPC #
805544427074
Country of Origin
China

Dimensions

Overall Length
23 5/8 in
Hose Diameter
1 1/2 in
Overall Height
49 3/16 in
Hose Length
10 ft
Overall Width
22 3/8 in
Tank Size
18 1/2 gal
Cord Length
2 1/2 m
Wire Rope Length
23 5/8 in
Length
23 5/8 in

Details

Water Lift
100 in
Wireless On/Off Connection
No
Current
10 A
Includes
HEPA Filter, Suction Hose
Sound Level
77 dBA
Pickup Type
Wet
OSHA Table 1 Compliant
Yes
Tank Material
Steel
Filter Efficiency
99.95% at 0.3 microns
Horsepower
1 3/5 hp
Tool Auto-Start
No
Air Flow
118 cfm
Collection Type
Disposable Bag
Power Source
Corded
Kit Contents
(1) Bare Tool, (1) HEPA Filter
Tank Wet Capacity
18 1/2 gal
Plug Type
Three-Prong
Application
Slurry Vac, Wet Environments
Voltage
120V AC
Series
W Line
Tool Weight
66 lb
Item
Slurry Vacuum
Features
For General Slurry, Machine Coolants and Oils, Large Valve at Base for Disposal, Puncture-Free, Non-Marking Wheels with Locking Feature in the Front, Stainless Steel Components
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Slurry Vacuum, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.95 Percent at 0.3 microns, Air Flow 118 cfm, Voltage 120V AC, Horsepower 1 3/5 hp, Kit Contents (1) Bare Tool, (1) HEPA Filter, Pickup Type Wet, Collection Type Disposable Bag, Tank Size 18 1/2 gal, Hose Diameter 1 1/2 in, Tank Dry Capacity Not Applicable, Tank Wet Capacity 18 1/2 gal, Hose Length 10 ft, Power Source Corded, Water Lift 100 in, Sound Level 77 dBA, Application Slurry Vac, Wet Environments

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.