Shop HUSQVARNA
See all product information
Create Account
Soff-Cut 150 E
- Mfr # Soff Cut 150 E
- Zoro # G922965422
product price:Â
$
4,404.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Variable Speed
No
Max. Cutting Depth
1 1/2 in
Blade Dia.
6.5 in
Arbor Shape
Soff Cut Triangular
Height
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Soff Cut 150 E
- Zoro #
- G922965422
- UPC #
- 805544252836
- Country of Origin
- China
Dimensions
- Max. Cutting Depth
- 1 1/2 in
- Blade Dia.
- 6.5 in
- Height
- 37 in
- Width
- 20 47/100 in
- Length
- 45.7 in
- Cord Length
- 2 in
- Fits Chest Size
- Consistent torque with low vibration levels, Foldable handle with lowering control, Possibility to use indoor
Details
- Variable Speed
- No
- Arbor Shape
- Soff Cut Triangular
- Tool Weight
- 92.6 lb
- Item
- Soff-Cut 150 E
- Includes
- Twist lock power connector, Vacuum port as standard
- Features
- Consistent torque with low vibration levels, Foldable handle with lowering control, Possibility to use indoor
- Voltage
- 230V AC
- Cutting Type
- Wet/Dry
- Start Type
- Electric
- Power Source
- Corded
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Soff-Cut 150 E, Power Source Corded, Primary Saw Application Green Concrete, Blade Dia. 6.5 in, Max. Blade Speed Not Applicable, Horsepower Not Applicable, Arbor Size Not Applicable, Arbor Shape Soff Cut Triangular, Cutting Type Wet/Dry, Max. Cutting Depth 1 1/2 in, Variable Speed No, Tool Weight 92.6 lb, Voltage 230V AC, Cord Length 2 in, Includes Twist lock power connector, Vacuum port as standard
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.