This item is Discontinued.

This item is Discontinued.
X-Force 14 in. 3/8in mini .050 ga. Small Mount Chainsaw Guide Bar (Discontinued)
Mfr #
XF-280-14IN
Zoro #
G410200875
UPC # 193028079001
Country of Origin Norway
Category Chainsaw Parts & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XF-280-14IN
- Zoro #
- G410200875
- UPC #
- 193028079001
- Country of Origin
- Norway
- Material
- Steel
- Weight
- 1.2 lbs.
- Color
- Silver
Dimensions
- Length
- 14IN
Description
X-Force 14 in. 3/8in mini .050 ga. Small Mount Chainsaw Guide Bar
- •14" Length 3/8" mini pitch .050 gauge
- •More durability, less weight and superior performance
- •Outstanding durability in the nose and bearing system
- •Optimized centre plate design provides minimum downtime and maximum results
- •Developed together with the X-Cut chains to get the best possible performance out of your Husqvarna chainsaw
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.