Shop HUSTLER

93561 22 in. Stainless Steel Mast for SCB Antenna

  • Mfr # 93561
  • Zoro # G504118475

product price: 
$
76.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
93561
Zoro #
G504118475
UPC #
-
Country of Origin
China

Description

Features
  • 22 in. Stainless Steel Mast for SCB Antenna
Specifications
  • Dimension: 2" H x 2" W x 24" L
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.