This item is Discontinued.

Hustler Hustler IC56 102" Steel Whip IC56

This item is Discontinued.

Hustler

Hustler IC56 102" Steel Whip (Discontinued)

Mfr # IC56
Zoro # G204029446
UPC # 747925094263
Country of Origin China
Category TV Antennas
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IC56
Zoro #
G204029446
UPC #
747925094263
Country of Origin
China

Description

102" whip antennas made from the finest 17-7 stainless steel which resists bending and kinking. This material is so tough it can be bent 180 degrees and will spring back to its original shape with no significant bend incurred. Excellent antenna for off-road.
  • Mount Type: 3/8 inch x 24.
  • Length: 102 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Antenna Type: Whip.
  • Power Rating: 500 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.