
1/4"-20 Thrd Sz, 3 in L, Steel, Zinc Clear Trivalent Finish
Mfr # BLTE00-0250-300023
Zoro # G215383971
product price:Â $0.38
/ea
Sold in multiples of 46 for $17.48
Key Features
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BLTE00-0250-300023
Zoro #
G215383971
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
3 in
Head Height
0.098 in
Head Dia.
1.008 in
Details
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
Fastener Industry Standards
ASME B18.5
Head Type
Flat
Description
Elevator Bolts Square Neck Coarse Thread 1/4-20 x 3 in Grade 2 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.