Coupling Nut, 3/4-10, Steel, Grade A, Hot Dipped Galvanized, 2-1/4 in Lg, 1.25 in Hex Wd

  • Mfr # NUTP00-0750-2250A56G

  • Zoro # G513330769


product price:  $1.35
/ea
Sold in multiples of 13 for $17.55

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Overall Length
2-1/4 in
Hex Width
1.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUTP00-0750-2250A56G
Zoro #
G513330769
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4-10
Overall Length
2-1/4 in
Hex Width
1.25 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASTM A563
System of Measurement
Inch
Thread Type
UNC

Description

Coupling Nuts Coarse Thread 3/4-10 x 2-1/4 in ASTM A563 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.