Coupling Nut, 3/8-16, Steel, Grade A, Hot Dipped Galvanized, 1-3/4 in Lg, 0.625 in Hex Wd

  • Mfr # NUTP00-0375-1750A56G

  • Zoro # G413330845


product price:  $0.74
/ea
Sold in multiples of 23 for $17.02

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Overall Length
1-3/4 in
Hex Width
0.625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUTP00-0375-1750A56G
Zoro #
G413330845
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8-16
Overall Length
1-3/4 in
Hex Width
0.625 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASTM A563
System of Measurement
Inch
Thread Type
UNC

Description

Coupling Nuts Coarse Thread 3/8-16 x 1-3/4 in ASTM A563 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products