This item is Discontinued.

Huyett Machine Bush Narrow, 1"x 9/16"x 18g, Plain N18-0562-P

This item is Discontinued.

Huyett

Machine Bush Narrow, 1"x 9/16"x 18g, Plain (Discontinued)

Mfr # N18-0562-P
Zoro # G9085706
Country of Origin China
Category Disc Springs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N18-0562-P
Zoro #
G9085706
UPC #
-
Country of Origin
China

Details

Item
Machine Bush Narrow,1"x 9/16"x 18g,Plain
Finish
Plain

Description

Machine Bush Narrow,1"x 9/16"x 18g,Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.