This item is Discontinued.

Huyett Machine Bushing Wide, 2-1/8"x 1-1/8"x 10g W10-1125-P

This item is Discontinued.

Huyett

Machine Bushing Wide, 2-1/8"x 1-1/8"x 10g (Discontinued)

Mfr # W10-1125-P
Zoro # G9086336
Country of Origin China
Category Disc Springs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W10-1125-P
Zoro #
G9086336
UPC #
-
Country of Origin
China
Item
Machine Bushing Wide,2-1/8"x 1-1/8"x 10g

Description

Machine Bushing Wide,2-1/8"x 1-1/8"x 10g

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.