Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Stainless Steel

  • Mfr # MS8503750375-12

  • Zoro # G600399501


product price:  $4.39
/ea
Sold in multiples of 7 for $30.73

Key Features

Type
Oversized
Length
12 in
Width
3/8 in
Material
Stainless Steel
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS8503750375-12
Zoro #
G600399501
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
3/8 in
Height
3/8 in

Details

Item
Key Stock
Type
Oversized
Material
Stainless Steel
Finish
Passivated
Rockwell Hardness
HRC 30-35

Description

Military Keystock. Keystock 3/8 x 3/8 x 1 Ft CRES PV OV MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.