
Square Neck Neck, #10-24, 1 in L, Steel, Grade A, Zinc Clear Trivalent
Mfr # BLTC00-0010-1000A33
Zoro # G915384254
product price:Â $0.05
/ea
Sold in multiples of 322 for $16.10
Key Features
Thread Size
#10-24
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade A
Neck Type
Square Neck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BLTC00-0010-1000A33
Zoro #
G915384254
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-24
Fastener Length
1 in
Head Height
0.114 in
Square Width
0.199 in
Head Dia.
0.469 in
Details
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade A
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Fastener Industry Standards
ASTM A307, ASME B18.5
Head Type
Domed
Description
Carriage Bolts Square Neck Full Coarse Thread #10-24 x 1 in ASTM A307 Grade A Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.