Square Neck Neck, 3/8"-16, 6 in L, Steel, Grade 5, Zinc Clear Trivalent

  • Mfr # BLTC00-0375-600053

  • Zoro # G515387587


product price:  $0.98
/ea
Sold in multiples of 18 for $17.64

Key Features

Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
6 in
Material
Steel
Finish
Zinc Clear Trivalent
Neck Type
Square Neck
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BLTC00-0375-600053
Zoro #
G515387587
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
6 in
Head Height
0.208 in
Head Dia.
0.844 in
Square Width
0.388 in

Details

Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 5
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Head Type
Domed
Fastener Industry Standards
ASME B18.5

Description

Carriage Bolts Square Neck Full Coarse Thread 3/8-16 x 6 in Grade 5 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products