Woodruff Key, 1/16 x 1/4 in Key Size, 202 SAE Number, 7/64 in H, Alloy Steel Plain
Mfr # WKA-201
Zoro # G9115648
product price:Â $0.48
/ea
Sold in multiples of 100 for $48.00
Key Features
System of Measurement
Inch
Key Size
1/16 x 1/4 in
SAE Number
202
Height
7/64 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WKA-201
Zoro #
G9115648
UPC #
-
Country of Origin
United States
Dimensions
Key Size
1/16 x 1/4 in
Height
7/64 in
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
202
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 40-50
Product Type
Woodruff Key,1/16"x1/4",Alloy,Plain
Description
Woodruff Key,1/16"x1/4",Alloy,Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.