Woodruff Key, 5/16 x 2-3/4 in Key Size, 1022-1 SAE Number, 19/32 in H, Carbon Steel Plain

  • Mfr # WKC-0SX

  • Zoro # G9115760


product price:  $1.39
/ea
Sold in multiples of 15 for $20.85

Key Features

System of Measurement
Inch
Key Size
5/16 x 2-3/4 in
SAE Number
1022-1
Height
19/32 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WKC-0SX
Zoro #
G9115760
UPC #
-
Country of Origin
United States

Dimensions

Key Size
5/16 x 2-3/4 in
Height
19/32 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
1022-1
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80

Description

Woodruff Key,5/16"x2-3/4",Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.