
Woodruff Key, 5/16 x 2-3/4 in Key Size, 1022 SAE Number, 3/4 in H, Carbon Steel Plain
Mfr # WKC-00S
Zoro # G9115526
product price:Â $4.75
/ea
Sold in multiples of 5 for $23.75
Key Features
System of Measurement
Inch
Key Size
5/16 x 2-3/4 in
SAE Number
1022
Height
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WKC-00S
Zoro #
G9115526
UPC #
-
Country of Origin
United States
Dimensions
Key Size
5/16 x 2-3/4 in
Height
3/4 in
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
1022
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80
Description
Woodruff Key,5/16"x2-3/4",Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.