Shop HY-C

Shelter Powder Coated Steel Chimney Cover

  • Mfr # SCADJ-L-C
  • Zoro # G200539406

product price: 
$
94.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCADJ-L-C
Zoro #
G200539406
UPC #
20729119999
Country of Origin
United States

Description

The Shelter black galvanized steel adjustable chimney cover is the durable and economic choice for chimneys in most regions. The difficult job of measuring and installing a chimney cover is simplified with this adjustable cover. The outside mounting design provides maximum free air space and better draft while the attractive powder coat finish helps it stand up to the elements. Made with a 24 gauge galvanized steel hood with scalloped corners, 18 gauge 5/8-in expanded galvanized steel mesh, 14 gauge galvanized steel base and slotted hex-head bolts. Five (5) year limited warranty. Made in the USA.


  • • Adjustable Cap fits the following outside flue tile dimensions: 13" x 13", 13" x 18", 9" x 18", 12" x 16", 8" x 17" Oval, 10" x 17" Oval, 13" x 17" Oval
  • • Made with 5/8" spark arrester mesh to comply with NFPA 211 and California building codes; WARNING: Install 5/8 mesh ONLY when required by local regulations or officials.
  • • Outside mounting design provides maximum free air space which helps to ensure optimal draft
  • • Attractive black powder coat finish helps protect against the elements
  • • Quick and easy installation requires only a screwdriver
  • • Helps protect internal metal fireplace fixtures and masonry chimney from deterioration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews