Shelter Powder Coated Steel Chimney Cover
- Mfr # SCADJ-S
- Zoro # G3245668
Specifications
Product Information
- MFR #
- SCADJ-S
- Zoro #
- G3245668
- UPC #
- 20729599982
- Country of Origin
- United States
Description
The Shelter black galvanized steel adjustable chimney cover is the durable and economic choice for chimneys in most regions. The difficult job of measuring and installing a chimney cover is simplified with this adjustable cover. The outside mounting design provides maximum free air space and better draft while the attractive powder coat finish helps it stand up to the elements. Made with a 24 gauge galvanized steel hood with scalloped corners, 18 gauge 3/4-in expanded galvanized steel mesh, 14 gauge galvanized steel base and slotted hex-head bolts. Five (5) year limited warranty. Made in the USA.
- • Adjustable Cap fits the following outside flue tile dimensions: 8" x 8", 9" x 9", 8" x 12", 9" x 13", 12" x 12", 13" x 13", 8" Round, 10" Round, 12" Round
- • Outside mounting design provides maximum free air space which helps to ensure optimal draft
- • Attractive black powder coat finish helps protect against the elements
- • Quick and easy installation requires only a screwdriver
- • Helps protect internal metal fireplace fixtures and masonry chimney from deterioration
- • Keeps out rain, birds, animals and debris
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.