This item is Discontinued.

Hy-Ko Hy-ko MM-3N 2 in. Black & Gold Self-Stick Numbers MM-3N

This item is Discontinued.

Hy-Ko

Hy-ko MM-3N 2 in. Black & Gold Self-Stick Numbers (Discontinued)

Mfr # MM-3N
Zoro # G503995947
UPC # 29069020309
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MM-3N
Zoro #
G503995947
UPC #
29069020309
Country of Origin
China

Description

  • Numbers
  • Ideal for posters, signs, etc
  • Self-stick for convenience
  • Gold and Black
  • 2"
  • Carded
  • Width: 7.25
  • Height: 11.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.