Products RS-802 10 x 24 in. House-Owner Sign

  • Mfr # 897017
  • Zoro # G304040303
product price: 
$
36.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
897017
Zoro #
G304040303
UPC #
-
Country of Origin
United States

Description

Features
  • Corrugated Plastic For Sale By Owner Sign.
  • Size - 10 x 24 in.
  • Dimension - 0.25 x 24 x 10.5 in.
  • Item Weight - 0.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews