Tools 46565 4 In. Mudslinger Paint Mixer
- Mfr # 6087373
- Zoro # G503957471
product price:Â
$
36.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6087373
- Zoro #
- G503957471
- UPC #
- -
- Country of Origin
- China
Description
Use with electric drill. Use to mix drywall compound, driveway sealer, paint, etc. Welded steel construction. Hexagonal shaft for positive chuck engagement. Electrostatic paint coating resists corrosion and allows easy clean up. For use in 5 gallon containers. 4 in. diameter impeller.
Features- Power driven
- Size - 4 in.
- Dimension - 25.39 x 7.21 x 4.72 in.
- Item Weight - 1.58 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.