Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Wire Brush w/Scraper, 12 1/2 In
Mfr # 46834
Zoro # G2615803
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1"
- Blade Material Carbon Steel
- Blade Length 6"
- Overall Length 6 in
- Color natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hyde
- MFR # 46834
- Zoro # G2615803
- UPC # 079423468346
- Country of Origin Cameroon
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1" |
Blade Length | 6" |
Overall Length | 6 in |
Handle Length | 3 in |
Brush Length | 3 in |
Brush Width | 1 in |
Size | 6 x 3" x 6" |
Head Width | 3 in |
Head Length | 3 in |
Description
Scratch Brush with Scraper, Bristle Firmness Stiff, Handle Style Curved, Bristle Material High Carbon Steel, Handle Material Plastic, Brush Length 3 in, Handle Length 3 in, Head Width 3 in, Bristle Color Gray, Overall Length 6 in, Brush Type Wire Scratch Brush, Handle Color Black/Tan, Head Length 3 in, Sweep Face 1 in, Grip Material Plastic, Grip Style Smooth, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC GUN ONYX PNEU. RIVET NUT SETTING (AOPRN516)
- CHANNELLOCK PLIER LONG REACH LONG NOSE 8" (CL738)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,400 W Watt, Pistol Handle (GPKHL1820)
- FREUD Thick Stock Aluminum Metal Blade, 16 (LU89M016)
- HYDE JOINT KNIFE PRO FLEX 8"" (06881)
- HYDE PUTTY KNIFE FLEX 3/4""W (02005)
- HYDE Putty Knife, Flexible, 2", SS (06228)
- HYDE 3 in. Vs Flexible Scraper 04352 (4352)
- HYDE Hyde Tools 33250 Glass Scraper With 1 Blade 4 In. (1952373)
- HYDE Putty Knife/Scraper, 3" W, Black/Silver (02355)
- WARNER Putty Knife Set, Flex, 1-1/4" and 3" (10822)
- Hyde Putty & Joint Knives, Spatulas, Scrapers