All Around Tumbler 20 fl. oz. Cascade BPA Free Insulated Tumbler

  • Mfr # T20CPB482

  • Zoro # G915500005


product price:  $39.25
/ea

Key Features

Width
3.7 in
Length
3.7 in
Depth
7.15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T20CPB482
Zoro #
G915500005
UPC #
810096853615
Country of Origin
China

Dimensions

Width
3.7 in
Length
3.7 in
Depth
7.15 in

Description

BPA Free: Yes *Material: Stainless Steel *Microwave Safe: No *Packaging Type: *Product Type: Insulated Tumbler *Stackable: *Brand Name: Hydroflask *Sub Brand: All Around Tumbler *Width: 3.43 *Capacity: 20 *Color: Cascade *Color Family: Blue *Dishwasher Length: 3.43 in. *Weight: 0.77 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.