Shop HYGLOSS PRODUCTS
See all product information
Create Account
Dazzlin Dough, Blue, 3 lb. Tub, PK3
Mfr # 48303
Zoro # G4853487
product price:Â
$
31.39
/pk 3, $10.46/ea
Key Features
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Includes
(3) 3 lb. tubs of dough
Material
Dough
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48303
- Zoro #
- G4853487
- UPC #
- 194629003693
- Country of Origin
- United States
Details
- Color
- Blue
- Recommended Age
- 3+ Years
- Recommended Grade
- Grade PK+
- Includes
- (3) 3 lb. tubs of dough
- Material
- Dough
Description
Dazzlin' Dough! The non-toxic, long-lasting, premium quality modeling dough that is all-natural and An activity guide with instructions is included with each 3 lb. bucket, complete with convenient carrying handle. Sold as 3 buckets for a total of 9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.