HYGB661-6 Snippy Easy Spring Loop Scissors - Pack of 6
- Mfr # HYGB661-6
- Zoro # G003766870
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYGB661-6
- Zoro #
- G003766870
- UPC #
- 194629113064
- Country of Origin
- China
Description
Our SnippySpring Scissors are ideal for adults with special needs or children who are developing motor skills. The stainless steel blades are attached to a plastic handle. The flexible plastic loop springs open after a cutting motion. Simply squeeze gently using the thumb and fingers or the fingers and palm of the hand. Designed for right or left handed use.
Features- Snippy Easy Spring Loop Scissors
- 6 Each
- Spring Scissors are ideal for adults with special needs or children who are developing motor skills
- The stainless steel blades are attached to a plastic handle
- The flexible plastic loop springs open after a cutting motion
- Designed for right or left handed use.
- Pack of 6
- Color: Blue
- Material: Plastic, Metal
- Age Recommendation: 3+ years
- Grade: Grade PK+
- Size: 5.5"
- Height (inches): 3
- Width (inches): 2.5
- Length (inches): 6
- Weight: 1.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.